Zoro Homepage

V-Belt Pulley, Cast Iron, 20.35 in OD

  • Mfr # 4B200SF

  • Zoro # G510986983


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
4
Weight
51 lb
Length through Bore
2 in
Bore Type
Bushed
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4B200SF
Zoro #
G510986983
UPC #
00195057094635
Country of Origin
China

Dimensions

Length through Bore
2 in
Outside Diameter
20.35 in
Pitch Diameter
19.6 in (4L, A), 20 in (5L, B)
Maximum Bore Diameter
2 15/16 in
B Pitch Diameter
20 in
A Pitch Diameter
19.6 in
Face Width
3.25 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Overall Width
3 1/4 in
4L Pitch Diameter
19.6 in
5L Pitch Diameter
20 in
BX Pitch Diameter
20 in
AX Pitch Diameter
19.6 in
Bore Diameter
2 15/16 in
For Bushing Size
SF
Minimum Bore Diameter
1/2 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 19.6 in, 5L Pitch Diameter 20 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 19.6 in, B Pitch Diameter 20 in, AX Pitch Diameter 19.6 in, BX Pitch Diameter 20 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.