V-Belt Pulley, Cast Iron, 20.4 in OD
Mfr # 3C200E
Zoro # G810987024
product price: $591.99
/ea
Free Shipping & Returns
Key Features
Number of Grooves
3
Bore Type
Bushed
Material
Cast Iron
Weight
62.6 lb
For Belt Trade Size
C, CX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3C200E
Zoro #
G810987024
UPC #
00195057179677
Country of Origin
China
Dimensions
For Belt Trade Size
C, CX
Outside Diameter
20.4 in
Face Width
3.375 in
Overall Width
3 3/8 in
CX Pitch Diameter
20 in
Pitch Diameter
20 in (C)
C Pitch Diameter
20 in
Maximum Bore Diameter
3 1/2 in
Minimum Bore Diameter
7/8 in
For Bushing Size
E
Length through Bore
2 5/8 in
Details
Number of Grooves
3
Bore Type
Bushed
Item
V-Belt Pulley
Material
Cast Iron
Weight
62.6 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Spoked
Pulley Industry Number
C200
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 20 in, CX Pitch Diameter 20 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.