Zoro Homepage

V-Belt Pulley, Cast Iron, 2.2 in OD

  • Mfr # 13V220JA

  • Zoro # G710985113


product price: $10.19
/ea

Key Features

Bore Type
Bushed
3V Pitch Diameter
2.2 in
Overall Width
1 5/8 in
Material Fabrication
Cast
Outside Diameter
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13V220JA
Zoro #
G710985113
UPC #
00195057180864
Country of Origin
China

Dimensions

3V Pitch Diameter
2.2 in
Overall Width
1 5/8 in
Outside Diameter
2.2 in
Pitch Diameter
2.2 in (3V)
For Belt Trade Size
3V, 3VX
Maximum Bore Diameter
1 1/4 in
Length through Bore
1 in
Face Width
0.688 in
3VX Pitch Diameter
2.2 in
Minimum Bore Diameter
1/2 in
For Bushing Size
JA

Details

Bore Type
Bushed
Material Fabrication
Cast
Item
V-Belt Pulley
Number of Grooves
1
Weight
0.4 lb
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Cogged, Wedge
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
3V220

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 2.2 in, 3VX Pitch Diameter 2.2 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.