Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 2.2 in OD

  • Mfr # 23V220JA

  • Zoro # G010985141


product price: $12.59
/ea

Key Features

Material
Cast Iron
Maximum Bore Diameter
1 1/4 in
Bore Type
Bushed
Weight
0.6 lb
3V Pitch Diameter
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23V220JA
Zoro #
G010985141
UPC #
00195057181083
Country of Origin
China

Dimensions

Maximum Bore Diameter
1 1/4 in
3V Pitch Diameter
2.2 in
Overall Width
2 1/16 in
Length through Bore
1 in
For Belt Trade Size
3V, 3VX
Outside Diameter
2.2 in
Face Width
1.094 in
Pitch Diameter
2.2 in (3V)
3VX Pitch Diameter
2.2 in
Minimum Bore Diameter
1/2 in
For Bushing Size
JA

Details

Material
Cast Iron
Bore Type
Bushed
Weight
0.6 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Number of Grooves
2
Item
V-Belt Pulley
For V-Belt Type
Banded, Cogged, Wedge
Pulley Construction
Plain
For Bushing Type
Quick Detachable
Pulley Industry Number
3V220

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 2.2 in, 3VX Pitch Diameter 2.2 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.