Zoro Homepage

V-Belt Pulley, Cast Iron, 2.35 in OD

  • Mfr # 23V235JA

  • Zoro # G810985228


product price: $14.79
/ea

Key Features

3V Pitch Diameter
2.35 in
For Belt Trade Size
3V, 3VX
Material
Cast Iron
Outside Diameter
2.35 in
Length through Bore
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23V235JA
Zoro #
G810985228
UPC #
00195057181090
Country of Origin
China

Dimensions

3V Pitch Diameter
2.35 in
For Belt Trade Size
3V, 3VX
Outside Diameter
2.35 in
Length through Bore
1 in
Pitch Diameter
2.35 in (3V)
Maximum Bore Diameter
1 1/4 in
Face Width
1.094 in
Overall Width
2 1/16 in
3VX Pitch Diameter
2.35 in
Minimum Bore Diameter
1/2 in
For Bushing Size
JA

Details

Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Grooves
2
Item
V-Belt Pulley
Bore Type
Bushed
Weight
0.6 lb
Material Fabrication
Cast
For V-Belt Type
Banded, Cogged, Wedge
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
3V235

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 2.35 in, 3VX Pitch Diameter 2.35 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.