Zoro Homepage

V-Belt Pulley, Cast Iron, 2.5 in OD

  • Mfr # 33V250JA

  • Zoro # G310987067


product price: $16.19
/ea

Key Features

Number of Grooves
3
For Belt Trade Size
3V, 3VX
Face Width
1.5 in
Bore Type
Bushed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33V250JA
Zoro #
G310987067
UPC #
00195057181311
Country of Origin
China

Dimensions

For Belt Trade Size
3V, 3VX
Face Width
1.5 in
Outside Diameter
2.5 in
3V Pitch Diameter
2.5 in
Maximum Bore Diameter
1 1/4 in
Overall Width
2 7/16 in
Pitch Diameter
2.5 in (3V)
Length through Bore
1 in
3VX Pitch Diameter
2.5 in
Bore Diameter
1 1/4 in
For Bushing Size
JA
Minimum Bore Diameter
1/2 in

Details

Number of Grooves
3
Bore Type
Bushed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Weight
0.8 lb
Material
Cast Iron
Item
V-Belt Pulley
For V-Belt Type
Banded, Cogged, Wedge
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
3V250

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 2.5 in, 3VX Pitch Diameter 2.5 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.