Zoro Homepage

V-Belt Pulley, Cast Iron, 25.35 in OD

  • Mfr # 3B250SF

  • Zoro # G010987053


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
3
For Belt Trade Size
4L, 5L, A, AX, B, BX
Maximum Bore Diameter
2 15/16 in
Length through Bore
2 in
Pitch Diameter
24.6 in (4L, A), 25 in (5L, B)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3B250SF
Zoro #
G010987053
UPC #
00195057094314
Country of Origin
China

Dimensions

For Belt Trade Size
4L, 5L, A, AX, B, BX
Maximum Bore Diameter
2 15/16 in
Length through Bore
2 in
Pitch Diameter
24.6 in (4L, A), 25 in (5L, B)
Overall Width
2 9/16 in
Outside Diameter
25.35 in
Face Width
2.5 in
B Pitch Diameter
25 in
A Pitch Diameter
24.6 in
AX Pitch Diameter
24.6 in
5L Pitch Diameter
25 in
BX Pitch Diameter
25 in
4L Pitch Diameter
24.6 in
Bore Diameter
2 15/16 in
For Bushing Size
SF
Minimum Bore Diameter
1/2 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 24.6 in, 5L Pitch Diameter 25 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 24.6 in, B Pitch Diameter 25 in, AX Pitch Diameter 24.6 in, BX Pitch Diameter 25 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.