Zoro Homepage

V-Belt Pulley, Cast Iron, 2.65 in OD

  • Mfr # 43V265JA

  • Zoro # G510986938


product price: $21.19
/ea

Key Features

Number of Grooves
4
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Overall Width
2 5/16 in
Material Fabrication
Cast
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43V265JA
Zoro #
G510986938
UPC #
00195057181540
Country of Origin
China

Dimensions

Overall Width
2 5/16 in
For Belt Trade Size
3V, 3VX
Outside Diameter
2.65 in
Pitch Diameter
2.65 in (3V)
Length through Bore
1 in
Face Width
1.906 in
3V Pitch Diameter
2.65 in
Maximum Bore Diameter
1 1/4 in
3VX Pitch Diameter
2.65 in
Bore Diameter
1 1/4 in
For Bushing Size
JA
Minimum Bore Diameter
1/2 in

Details

Number of Grooves
4
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Material
Cast Iron
Item
V-Belt Pulley
Weight
1.3 lb
Bore Type
Bushed
For V-Belt Type
Banded, Cogged, Wedge
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
3V265

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 2.65 in, 3VX Pitch Diameter 2.65 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.