Zoro Homepage

V-Belt Pulley, Cast Iron, 2.8 in OD

  • Mfr # 33V280JA

  • Zoro # G110987045


product price: $17.49
/ea

Key Features

Number of Grooves
3
Length through Bore
1 in
Pitch Diameter
2.8 in (3V)
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33V280JA
Zoro #
G110987045
UPC #
00195057181335
Country of Origin
China

Dimensions

Length through Bore
1 in
Pitch Diameter
2.8 in (3V)
Outside Diameter
2.8 in
For Belt Trade Size
3V, 3VX
Overall Width
1 7/8 in
Face Width
1.5 in
Maximum Bore Diameter
1 1/4 in
3V Pitch Diameter
2.8 in
3VX Pitch Diameter
2.8 in
For Bushing Size
JA
Minimum Bore Diameter
1/2 in

Details

Number of Grooves
3
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Bushed
Weight
1.4 lb
Material Fabrication
Cast
Material
Cast Iron
For V-Belt Type
Banded, Cogged, Wedge
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
3V280

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 2.8 in, 3VX Pitch Diameter 2.8 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.