Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 30.35 in OD

  • Mfr # 2B300SF

  • Zoro # G910985203


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Weight
51 lb
Material
Cast Iron
B Pitch Diameter
30 in
Face Width
1.75 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2B300SF
Zoro #
G910985203
UPC #
00195057093997
Country of Origin
China

Dimensions

B Pitch Diameter
30 in
Face Width
1.75 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
A Pitch Diameter
29.6 in
Maximum Bore Diameter
2 15/16 in
Length through Bore
2 in
Pitch Diameter
29.6 in (4L, A), 30 in (5L, B)
Outside Diameter
30.35 in
Overall Width
2 1/16 in
5L Pitch Diameter
30 in
4L Pitch Diameter
29.6 in
AX Pitch Diameter
29.6 in
BX Pitch Diameter
30 in
Minimum Bore Diameter
1/2 in
For Bushing Size
SF

Details

Weight
51 lb
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Bushed
Number of Grooves
2
Item
V-Belt Pulley
Material Fabrication
Cast
For V-Belt Type
Banded, Classical, Cogged
Pulley Construction
Spoked
For Bushing Type
Quick Detachable
Pulley Industry Number
B300

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 29.6 in, 5L Pitch Diameter 30 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 29.6 in, B Pitch Diameter 30 in, AX Pitch Diameter 29.6 in, BX Pitch Diameter 30 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.