Zoro Homepage

V-Belt Pulley, Cast Iron, 30.35 in OD

  • Mfr # 4B300E

  • Zoro # G210986924


product price: $883.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
4
Outside Diameter
30.35 in
Length through Bore
2 5/8 in
Pitch Diameter
29.6 in (4L, A), 30 in (5L, B)
A Pitch Diameter
29.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4B300E
Zoro #
G210986924
UPC #
00195057094659
Country of Origin
China

Dimensions

Outside Diameter
30.35 in
Length through Bore
2 5/8 in
Pitch Diameter
29.6 in (4L, A), 30 in (5L, B)
A Pitch Diameter
29.6 in
B Pitch Diameter
30 in
Maximum Bore Diameter
3 1/2 in
Overall Width
3 1/4 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Face Width
3.25 in
5L Pitch Diameter
30 in
BX Pitch Diameter
30 in
Bore Diameter
3 1/2 in
AX Pitch Diameter
29.6 in
4L Pitch Diameter
29.6 in
For Bushing Size
E
Minimum Bore Diameter
7/8 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 29.6 in, 5L Pitch Diameter 30 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 29.6 in, B Pitch Diameter 30 in, AX Pitch Diameter 29.6 in, BX Pitch Diameter 30 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.