Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 30.4 in OD

  • Mfr # 5C300F

  • Zoro # G710987339


product price: $1,487.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Number of Grooves
5
Material Fabrication
Cast
Weight
174 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Face Width
5.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5C300F
Zoro #
G710987339
UPC #
00195057180239
Country of Origin
China

Dimensions

Face Width
5.375 in
For Belt Trade Size
C, CX
Outside Diameter
30.4 in
C Pitch Diameter
30 in
Maximum Bore Diameter
4 in
Pitch Diameter
30 in (C)
CX Pitch Diameter
30 in
Minimum Bore Diameter
1 in
For Bushing Size
F
Overall Width
5 3/8 in
Length through Bore
3 5/8 in

Details

Number of Grooves
5
Material Fabrication
Cast
Weight
174 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Bushed
Material
Cast Iron
Item
V-Belt Pulley
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Spoked
Pulley Industry Number
C300

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 30 in, CX Pitch Diameter 30 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.