Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 3.05 in OD

  • Mfr # 2AK30H

  • Zoro # G210985262


product price: $21.29
/ea

Key Features

Material Fabrication
Cast
For Belt Trade Size
3L, 4L, A, AX
Bore Type
Bushed
Weight
1.4 lb
Length through Bore
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK30H
Zoro #
G210985262
UPC #
00195057088313
Country of Origin
China

Dimensions

For Belt Trade Size
3L, 4L, A, AX
Length through Bore
1 1/4 in
3L Pitch Diameter
2.46 in
Outside Diameter
3.05 in
Pitch Diameter
2.46 in (3L), 2.8 in (4L, A)
A Pitch Diameter
2.8 in
Overall Width
2 1/4 in
Face Width
1.375 in
Maximum Bore Diameter
1 1/2 in
AX Pitch Diameter
2.8 in
4L Pitch Diameter
2.8 in
Minimum Bore Diameter
3/8 in
For Bushing Size
H, QT

Details

Material Fabrication
Cast
Bore Type
Bushed
Weight
1.4 lb
Material
Cast Iron
Number of Grooves
2
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
For Bushing Type
Quick Detachable, Split Taper
Pulley Industry Number
2AK30

Description

V-Belt Pulley, 3L Pitch Diameter 2.46 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.8 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 2.8 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.