V-Belt Pulley, Cast Iron, 3.05 in OD
Mfr # AK30H
Zoro # G910987009
product price: $14.59
/eaKey Features
Number of Grooves
1
Bore Type
Bushed
Overall Width
1 5/8 in
Length through Bore
1 1/4 in
Material Fabrication
Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AK30H
Zoro #
G910987009
UPC #
00195057085909
Country of Origin
China
Dimensions
Overall Width
1 5/8 in
Length through Bore
1 1/4 in
3L Pitch Diameter
2.46 in
A Pitch Diameter
2.8 in
Pitch Diameter
2.46 in (3L), 2.8 in (4L, A)
For Belt Trade Size
3L, 4L, A, AX
Face Width
0.75 in
Outside Diameter
3.05 in
4L Pitch Diameter
2.8 in
Maximum Bore Diameter
1 1/2 in
AX Pitch Diameter
2.8 in
Minimum Bore Diameter
3/8 in
For Bushing Size
H, QT
Details
Number of Grooves
1
Bore Type
Bushed
Material Fabrication
Cast
Weight
1.1 lb
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
For V-Belt Type
Classical, Cogged
For Bushing Type
Quick Detachable, Split Taper
Pulley Construction
Plain
Pulley Industry Number
AK30
Description
V-Belt Pulley, 3L Pitch Diameter 2.46 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.8 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 2.8 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.