Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 37.5 in OD

  • Mfr # 35V3750F

  • Zoro # G910987054


product price: $1,047.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Number of Grooves
3
Bore Type
Bushed
Material
Cast Iron
Maximum Bore Diameter
4 in
Overall Width
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35V3750F
Zoro #
G910987054
UPC #
00195057182844
Country of Origin
China

Dimensions

Maximum Bore Diameter
4 in
Overall Width
3 5/8 in
Outside Diameter
37.5 in
5V Pitch Diameter
37.5 in
Face Width
2.375 in
Pitch Diameter
37.5 in (5V)
Length through Bore
3 5/8 in
For Belt Trade Size
5V, 5VX
5VX Pitch Diameter
37.5 in
Bore Diameter
4 in
For Bushing Size
F
Minimum Bore Diameter
1 in

Details

Number of Grooves
3
Bore Type
Bushed
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
141 lb
Item
V-Belt Pulley
Material Fabrication
Cast
For V-Belt Type
Banded, Cogged, Wedge
For Bushing Type
Quick Detachable
Pulley Construction
Spoked
Pulley Industry Number
5V3750

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 37.5 in, 5VX Pitch Diameter 37.5 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.