Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 38.35 in OD

  • Mfr # 3B380E

  • Zoro # G710987124


product price: $1,088.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
3
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Outside Diameter
38.35 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3B380E
Zoro #
G710987124
UPC #
00195057094338
Country of Origin
China

Dimensions

Outside Diameter
38.35 in
Maximum Bore Diameter
3 1/2 in
Length through Bore
2 5/8 in
A Pitch Diameter
37.6 in
Overall Width
2 3/4 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
B Pitch Diameter
38 in
Pitch Diameter
37.6 in (4L, A), 38 in (5L, B)
Face Width
2.5 in
5L Pitch Diameter
38 in
4L Pitch Diameter
37.6 in
AX Pitch Diameter
37.6 in
BX Pitch Diameter
38 in
Bore Diameter
3 1/2 in
For Bushing Size
E
Minimum Bore Diameter
7/8 in

Details

Number of Grooves
3
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Weight
90 lb
Bore Type
Bushed
Item
V-Belt Pulley
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Spoked
Pulley Industry Number
B380

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 37.6 in, 5L Pitch Diameter 38 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 37.6 in, B Pitch Diameter 38 in, AX Pitch Diameter 37.6 in, BX Pitch Diameter 38 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.