Zoro Homepage

V-Belt Pulley, Cast Iron, 3.95 in OD

  • Mfr # 4B36SD

  • Zoro # G510986891


product price: $60.19
/ea

Key Features

Number of Grooves
4
Material Fabrication
Cast
Pitch Diameter
3.2 in (4L, A), 3.6 in (5L, B)
B Pitch Diameter
3.6 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4B36SD
Zoro #
G510986891
UPC #
00195057094352
Country of Origin
China

Dimensions

Pitch Diameter
3.2 in (4L, A), 3.6 in (5L, B)
B Pitch Diameter
3.6 in
A Pitch Diameter
3.2 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Length through Bore
1 13/16 in
Maximum Bore Diameter
2 in
Overall Width
4 3/16 in
Outside Diameter
3.95 in
Face Width
3.25 in
Bore Diameter
2 in
5L Pitch Diameter
3.6 in
4L Pitch Diameter
3.2 in
BX Pitch Diameter
3.6 in
AX Pitch Diameter
3.2 in
For Bushing Size
SD
Minimum Bore Diameter
1/2 in

Details

Number of Grooves
4
Material Fabrication
Cast
Item
V-Belt Pulley
Material
Cast Iron
Bore Type
Bushed
Weight
5.8 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
B36

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.2 in, 5L Pitch Diameter 3.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.2 in, B Pitch Diameter 3.6 in, AX Pitch Diameter 3.2 in, BX Pitch Diameter 3.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.