Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 4.35 in OD

  • Mfr # 4B40SD

  • Zoro # G710986882


product price: $63.79
/ea

Key Features

Number of Grooves
4
Outside Diameter
4.35 in
A Pitch Diameter
3.6 in
Overall Width
3 7/8 in
Material Fabrication
Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4B40SD
Zoro #
G710986882
UPC #
00195057094376
Country of Origin
China

Dimensions

Outside Diameter
4.35 in
A Pitch Diameter
3.6 in
Overall Width
3 7/8 in
Pitch Diameter
3.6 in (4L, A), 4 in (5L, B)
For Belt Trade Size
4L, 5L, A, AX, B, BX
Face Width
3.25 in
B Pitch Diameter
4 in
Length through Bore
1 13/16 in
Maximum Bore Diameter
2 in
Bore Diameter
1 15/16 in
BX Pitch Diameter
4 in
AX Pitch Diameter
3.6 in
5L Pitch Diameter
4 in
4L Pitch Diameter
3.6 in
For Bushing Size
SD
Minimum Bore Diameter
1/2 in

Details

Number of Grooves
4
Material Fabrication
Cast
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Weight
6.6 lb
Bore Type
Bushed
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
B40

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.6 in, 5L Pitch Diameter 4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.6 in, B Pitch Diameter 4 in, AX Pitch Diameter 3.6 in, BX Pitch Diameter 4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX, For Bushing Size SD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.