Zoro Homepage

V-Belt Pulley, Cast Iron, 5.3 in OD

  • Mfr # 53V530SK

  • Zoro # G110987236


product price: $61.39
/ea

Key Features

Number of Grooves
5
Outside Diameter
5.3 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Pitch Diameter
5.3 in (3V)
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53V530SK
Zoro #
G110987236
UPC #
00195057181779
Country of Origin
China

Dimensions

Outside Diameter
5.3 in
Pitch Diameter
5.3 in (3V)
Face Width
2.313 in
Overall Width
2 5/16 in
For Belt Trade Size
3V, 3VX
3V Pitch Diameter
5.3 in
Maximum Bore Diameter
2 5/8 in
3VX Pitch Diameter
5.3 in
Minimum Bore Diameter
1/2 in
For Bushing Size
SK
Length through Bore
1 7/8 in

Details

Number of Grooves
5
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Bushed
Weight
6.5 lb
Item
V-Belt Pulley
Material Fabrication
Cast
Material
Cast Iron
For V-Belt Type
Banded, Cogged, Wedge
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
3V530

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 5.3 in, 3VX Pitch Diameter 5.3 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.