Zoro Homepage

V-Belt Pulley, Cast Iron, 5.4 in OD

  • Mfr # 3C50SK

  • Zoro # G714868818


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
3
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Face Width
3.375 in
CX Pitch Diameter
5 in
For Belt Trade Size
C, CX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C50SK
Zoro #
G714868818
UPC #
00195057179479
Country of Origin
China

Dimensions

Face Width
3.375 in
CX Pitch Diameter
5 in
For Belt Trade Size
C, CX
Maximum Bore Diameter
2 5/8 in
Pitch Diameter
5 in (C)
Bore Diameter
1/2 in
C Pitch Diameter
5 in
For Bushing Size
SK
Minimum Bore Diameter
1/2 in
Outside Diameter
5.4 in
Length through Bore
1 7/8 in
Overall Width
3 3/8 in

Details

Number of Grooves
3
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For Bushing Type
Quick Detachable
Material
Cast Iron
Pulley Industry Number
C50
Weight
8.4 lb
For V-Belt Type
Banded, Classical, Cogged
Item
V-Belt Pulley
Material Fabrication
Cast
Bore Type
Bushed
Pulley Construction
Plain

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 5 in, CX Pitch Diameter 5 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.