V-Belt Pulley, Cast Iron, 5.9 in OD
Mfr # 4C55SD
Zoro # G910987283
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Number of Grooves
4
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For Belt Trade Size
C, CX
Outside Diameter
5.9 in
Bore Type
Bushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4C55SD
Zoro #
G910987283
UPC #
00195057006676
Country of Origin
China
Dimensions
For Belt Trade Size
C, CX
Outside Diameter
5.9 in
Face Width
4.375 in
Maximum Bore Diameter
2 in
CX Pitch Diameter
5.5 in
C Pitch Diameter
5.5 in
Pitch Diameter
5.5 in (C)
For Bushing Size
SD
Minimum Bore Diameter
1/2 in
Length through Bore
1 13/16 in
Overall Width
4 3/8 in
Details
Number of Grooves
4
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Bushed
Item
V-Belt Pulley
Material
Cast Iron
Weight
12.4 lb
Material Fabrication
Cast
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
C55
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 5.5 in, CX Pitch Diameter 5.5 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.