Zoro Homepage

V-Belt Pulley, Cast Iron, 5.95 in OD

  • Mfr # 5B56SK

  • Zoro # G914838352


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
5
For Bushing Size
SK
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Pitch Diameter
5.2 in (4L, A), 5.6 in (5L, B)
Material Fabrication
Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5B56SK
Zoro #
G914838352
UPC #
00195057094789
Country of Origin
China

Dimensions

For Bushing Size
SK
Pitch Diameter
5.2 in (4L, A), 5.6 in (5L, B)
For Belt Trade Size
4L, 5L, A, AX, B, BX
AX Pitch Diameter
5.2 in
Length through Bore
1 7/8 in
Face Width
4 in
Outside Diameter
5.95 in
Minimum Bore Diameter
1/2 in
4L Pitch Diameter
5.2 in
Maximum Bore Diameter
2 5/8 in
5L Pitch Diameter
5.6 in
A Pitch Diameter
5.2 in
Bore Diameter
1/2 in
B Pitch Diameter
5.6 in
BX Pitch Diameter
5.6 in
Overall Width
4 in

Details

Number of Grooves
5
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Weight
11.3 lb
Material
Cast Iron
Pulley Industry Number
B56
For Bushing Type
Quick Detachable
For V-Belt Type
Banded, Classical, Cogged
Item
V-Belt Pulley
Bore Type
Bushed
Pulley Construction
Plain

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.2 in, 5L Pitch Diameter 5.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.2 in, B Pitch Diameter 5.6 in, AX Pitch Diameter 5.2 in, BX Pitch Diameter 5.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.