Zoro Homepage

V-Belt Pulley, Cast Iron, 6 in OD

  • Mfr # 3C56SD

  • Zoro # G014868907


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
3
Minimum Bore Diameter
1/2 in
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Banded, Classical, Cogged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C56SD
Zoro #
G014868907
UPC #
00195057179509
Country of Origin
China

Dimensions

Minimum Bore Diameter
1/2 in
Pitch Diameter
5.6 in (C)
For Bushing Size
SD
C Pitch Diameter
5.6 in
Maximum Bore Diameter
2 in
Face Width
3.375 in
Outside Diameter
6 in
Bore Diameter
2 in
CX Pitch Diameter
5.6 in
For Belt Trade Size
C, CX
Overall Width
3 3/8 in
Length through Bore
1 13/16 in

Details

Number of Grooves
3
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Banded, Classical, Cogged
Weight
11.4 lb
Pulley Industry Number
C56
Item
V-Belt Pulley
For Bushing Type
Quick Detachable
Material Fabrication
Cast
Bore Type
Bushed
Pulley Construction
Plain

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 5.6 in, CX Pitch Diameter 5.6 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.