Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 6.3 in OD

  • Mfr # 33V630SK

  • Zoro # G514868810


product price: $71.49
/ea

Key Features

Number of Grooves
3
Bore Type
Bushed
3V Pitch Diameter
6.3 in
Bore Diameter
1/2 in
For Belt Trade Size
3V, 3VX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33V630SK
Zoro #
G514868810
UPC #
00195057006577
Country of Origin
China

Dimensions

3V Pitch Diameter
6.3 in
Bore Diameter
1/2 in
For Belt Trade Size
3V, 3VX
Outside Diameter
6.3 in
3VX Pitch Diameter
6.3 in
Face Width
1.5 in
Maximum Bore Diameter
2 5/8 in
Minimum Bore Diameter
1/2 in
Pitch Diameter
6.3 in (3V)
For Bushing Size
SK
Length through Bore
1 7/8 in
Overall Width
1 15/16 in

Details

Number of Grooves
3
Item
V-Belt Pulley
Bore Type
Bushed
Weight
8.1 lb
Material Fabrication
Cast
Pulley Industry Number
3V630
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
For Bushing Type
Quick Detachable
For V-Belt Type
Banded, Cogged, Wedge
Pulley Construction
Plain

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 6.3 in, 3VX Pitch Diameter 6.3 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.