Zoro Homepage

V-Belt Pulley, Cast Iron, 6.3 in OD

  • Mfr # 55V630SK

  • Zoro # G310987227


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
5
5V Pitch Diameter
6.3 in
Overall Width
3 3/4 in
Face Width
3.75 in
Weight
15.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55V630SK
Zoro #
G310987227
UPC #
00195057183254
Country of Origin
China

Dimensions

5V Pitch Diameter
6.3 in
Overall Width
3 3/4 in
Face Width
3.75 in
Pitch Diameter
6.3 in (5V)
For Belt Trade Size
5V, 5VX
Outside Diameter
6.3 in
Length through Bore
1 7/8 in
Maximum Bore Diameter
2 5/8 in
Bore Diameter
1 1/2 in
5VX Pitch Diameter
6.3 in
For Bushing Size
SK
Minimum Bore Diameter
1/2 in

Details

Number of Grooves
5
Weight
15.9 lb
Item
V-Belt Pulley
Material
Cast Iron
Material Fabrication
Cast
Bore Type
Bushed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Banded, Cogged, Wedge
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
5V630

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 6.3 in, 5VX Pitch Diameter 6.3 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.