Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 6.4 in OD

  • Mfr # 2C60SF

  • Zoro # G314868652


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Pitch Diameter
6 in (C)
Bore Type
Bushed
For V-Belt Type
Banded, Classical, Cogged
For Bushing Size
SF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C60SF
Zoro #
G314868652
UPC #
00195057006560
Country of Origin
China

Dimensions

Pitch Diameter
6 in (C)
For Bushing Size
SF
For Belt Trade Size
C, CX
C Pitch Diameter
6 in
Minimum Bore Diameter
1/2 in
Face Width
2.375 in
Outside Diameter
6.4 in
Bore Diameter
1/2 in
CX Pitch Diameter
6 in
Maximum Bore Diameter
2 15/16 in
Overall Width
2 3/8 in
Length through Bore
2 in

Details

Number of Grooves
2
Bore Type
Bushed
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
Pulley Industry Number
C60
Weight
8.3 lb
Material Fabrication
Cast
Material
Cast Iron
Pulley Construction
Plain

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 6 in, CX Pitch Diameter 6 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.