Zoro Homepage

V-Belt Pulley, Cast Iron, 6.5 in OD

  • Mfr # 53V650SK

  • Zoro # G114868838


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Number of Grooves
5
For V-Belt Type
Banded, Cogged, Wedge
Weight
10.6 lb
For Belt Trade Size
3V, 3VX
Material Fabrication
Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53V650SK
Zoro #
G114868838
UPC #
00195057181809
Country of Origin
China

Dimensions

For Belt Trade Size
3V, 3VX
Maximum Bore Diameter
2 5/8 in
Face Width
2.313 in
For Bushing Size
SK
3VX Pitch Diameter
6.5 in
Minimum Bore Diameter
1/2 in
Bore Diameter
1/2 in
3V Pitch Diameter
6.5 in
Pitch Diameter
6.5 in (3V)
Outside Diameter
6.5 in
Length through Bore
1 7/8 in
Overall Width
2 5/16 in

Details

Number of Grooves
5
For V-Belt Type
Banded, Cogged, Wedge
Weight
10.6 lb
Material Fabrication
Cast
Material
Cast Iron
Pulley Industry Number
3V650
Bore Type
Bushed
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For Bushing Type
Quick Detachable
Pulley Construction
Plain

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 6.5 in, 3VX Pitch Diameter 6.5 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.