Zoro Homepage

V-Belt Pulley, Cast Iron, 6.7 in OD

  • Mfr # 55V670SF

  • Zoro # G510987225


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
5
Outside Diameter
6.7 in
Pitch Diameter
6.7 in (5V)
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55V670SF
Zoro #
G510987225
UPC #
00195057183261
Country of Origin
China

Dimensions

Outside Diameter
6.7 in
Pitch Diameter
6.7 in (5V)
Face Width
3.75 in
For Belt Trade Size
5V, 5VX
Maximum Bore Diameter
2 15/16 in
Overall Width
3 3/4 in
Length through Bore
2 in
5V Pitch Diameter
6.7 in
Bore Diameter
1 1/2 in
5VX Pitch Diameter
6.7 in
For Bushing Size
SF
Minimum Bore Diameter
1/2 in

Details

Number of Grooves
5
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
18.6 lb
Bore Type
Bushed
Material Fabrication
Cast
Item
V-Belt Pulley
For V-Belt Type
Banded, Cogged, Wedge
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
5V670

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 6.7 in, 5VX Pitch Diameter 6.7 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.