Zoro Homepage

V-Belt Pulley, Cast Iron, 6.95 in OD

  • Mfr # 5B66SK

  • Zoro # G414838371


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
5
Material
Cast Iron
For Bushing Type
Quick Detachable
Bore Diameter
1/2 in
5L Pitch Diameter
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5B66SK
Zoro #
G414838371
UPC #
00195057094833
Country of Origin
China

Dimensions

Bore Diameter
1/2 in
5L Pitch Diameter
6.6 in
A Pitch Diameter
6.2 in
BX Pitch Diameter
6.6 in
Face Width
4 in
For Bushing Size
SK
Outside Diameter
6.95 in
AX Pitch Diameter
6.2 in
4L Pitch Diameter
6.2 in
Length through Bore
1 7/8 in
Minimum Bore Diameter
1/2 in
Pitch Diameter
6.2 in (4L, A), 6.6 in (5L, B)
For Belt Trade Size
4L, 5L, A, AX, B, BX
B Pitch Diameter
6.6 in
Maximum Bore Diameter
2 5/8 in
Overall Width
4 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.2 in, 5L Pitch Diameter 6.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.2 in, B Pitch Diameter 6.6 in, AX Pitch Diameter 6.2 in, BX Pitch Diameter 6.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.