V-Belt Pulley, Cast Iron, 7.25 in OD
Mfr # 2AK74H
Zoro # G810985136
product price: $49.19
/eaKey Features
Bore Type
Bushed
Length through Bore
1 1/4 in
Material Fabrication
Cast
For Belt Trade Size
3L, 4L, A, AX
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AK74H
Zoro #
G810985136
UPC #
00195057089150
Country of Origin
China
Dimensions
Length through Bore
1 1/4 in
For Belt Trade Size
3L, 4L, A, AX
Pitch Diameter
6.66 in (3L), 7 in (4L, A)
3L Pitch Diameter
6.66 in
Overall Width
1 13/16 in
Outside Diameter
7.25 in
A Pitch Diameter
7 in
Face Width
1.375 in
4L Pitch Diameter
7 in
Maximum Bore Diameter
1 1/2 in
AX Pitch Diameter
7 in
Minimum Bore Diameter
3/8 in
For Bushing Size
H, QT
Details
Bore Type
Bushed
Material Fabrication
Cast
Material
Cast Iron
Number of Grooves
2
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
4.9 lb
For V-Belt Type
Classical, Cogged
For Bushing Type
Quick Detachable, Split Taper
Pulley Construction
Spoked
Pulley Industry Number
2AK74
Description
V-Belt Pulley, 3L Pitch Diameter 6.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 7 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 3L, 4L, A, AX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.