Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 7.35 in OD

  • Mfr # 5B70SF

  • Zoro # G314838426


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
5
Material Fabrication
Cast
For V-Belt Type
Banded, Classical, Cogged
Length through Bore
2 in
Maximum Bore Diameter
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5B70SF
Zoro #
G314838426
UPC #
00195057094857
Country of Origin
China

Dimensions

Length through Bore
2 in
Maximum Bore Diameter
2 15/16 in
Minimum Bore Diameter
1/2 in
5L Pitch Diameter
7 in
Pitch Diameter
6.6 in (4L, A), 7 in (5L, B)
Outside Diameter
7.35 in
4L Pitch Diameter
6.6 in
B Pitch Diameter
7 in
BX Pitch Diameter
7 in
AX Pitch Diameter
6.6 in
Face Width
4 in
For Bushing Size
SF
A Pitch Diameter
6.6 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Bore Diameter
1/2 in
Overall Width
4 in

Details

Number of Grooves
5
Material Fabrication
Cast
For V-Belt Type
Banded, Classical, Cogged
Weight
19 lb
Material
Cast Iron
Bore Type
Bushed
Pulley Industry Number
B70
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For Bushing Type
Quick Detachable
Item
V-Belt Pulley
Pulley Construction
Plain

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.6 in, 5L Pitch Diameter 7 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.6 in, B Pitch Diameter 7 in, AX Pitch Diameter 6.6 in, BX Pitch Diameter 7 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX, For Bushing Size SF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.