Zoro Homepage

V-Belt Pulley, Cast Iron, 7.9 in OD

  • Mfr # 6C75SF

  • Zoro # G710987162


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
6
Material
Cast Iron
Material Fabrication
Cast
Outside Diameter
7.9 in
Face Width
6.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6C75SF
Zoro #
G710987162
UPC #
00195057180307
Country of Origin
China

Dimensions

Outside Diameter
7.9 in
Face Width
6.375 in
For Belt Trade Size
C, CX
Pitch Diameter
7.5 in (C)
CX Pitch Diameter
7.5 in
Maximum Bore Diameter
2 15/16 in
C Pitch Diameter
7.5 in
Minimum Bore Diameter
1/2 in
For Bushing Size
SF
Overall Width
6 3/8 in
Length through Bore
2 in

Details

Number of Grooves
6
Item
V-Belt Pulley
Material
Cast Iron
Material Fabrication
Cast
Bore Type
Bushed
Weight
29 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
C75

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 7.5 in, CX Pitch Diameter 7.5 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.