Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 8 in OD

  • Mfr # 53V800SK

  • Zoro # G114868890


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
5
Pitch Diameter
8 in (3V)
Minimum Bore Diameter
1/2 in
For Bushing Size
SK
Bore Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53V800SK
Zoro #
G114868890
UPC #
00195057181823
Country of Origin
China

Dimensions

Pitch Diameter
8 in (3V)
Minimum Bore Diameter
1/2 in
For Bushing Size
SK
Bore Diameter
1/2 in
Maximum Bore Diameter
2 5/8 in
For Belt Trade Size
3V, 3VX
Face Width
2.313 in
Outside Diameter
8 in
3VX Pitch Diameter
8 in
3V Pitch Diameter
8 in
Length through Bore
1 7/8 in
Overall Width
2 5/16 in

Details

Number of Grooves
5
Material
Cast Iron
Bore Type
Bushed
Pulley Industry Number
3V800
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Weight
13.6 lb
For Bushing Type
Quick Detachable
For V-Belt Type
Banded, Cogged, Wedge
Pulley Construction
Webbed

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 8 in, 3VX Pitch Diameter 8 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 3V, 3VX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.