Zoro Homepage

V-Belt Pulley, Cast Iron, 8.25 in OD

  • Mfr # 2AK84H

  • Zoro # G310985100


product price: $57.59
/ea

Key Features

3L Pitch Diameter
7.66 in
Bore Type
Bushed
Pitch Diameter
7.66 in (3L), 8 in (4L, A)
Weight
5.8 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK84H
Zoro #
G310985100
UPC #
00195057089228
Country of Origin
China

Dimensions

3L Pitch Diameter
7.66 in
Pitch Diameter
7.66 in (3L), 8 in (4L, A)
A Pitch Diameter
8 in
For Belt Trade Size
3L, 4L, A, AX
Outside Diameter
8.25 in
Face Width
1.375 in
Length through Bore
1 1/4 in
Overall Width
1 13/16 in
Maximum Bore Diameter
1 1/2 in
4L Pitch Diameter
8 in
AX Pitch Diameter
8 in
Minimum Bore Diameter
3/8 in
For Bushing Size
H, QT

Details

Item
V-Belt Pulley
Bore Type
Bushed
Weight
5.8 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Number of Grooves
2
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
For Bushing Type
Quick Detachable, Split Taper
Pulley Industry Number
2AK84

Description

V-Belt Pulley, 3L Pitch Diameter 7.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 8 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 3L, 4L, A, AX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.