Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 8.5 in OD

  • Mfr # 65V850E

  • Zoro # G410987080


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
6
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Length through Bore
2 5/8 in
Overall Width
4 7/16 in
Outside Diameter
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65V850E
Zoro #
G410987080
UPC #
00195057183612
Country of Origin
China

Dimensions

Length through Bore
2 5/8 in
Overall Width
4 7/16 in
Outside Diameter
8.5 in
For Belt Trade Size
5V, 5VX
Maximum Bore Diameter
3 1/2 in
5V Pitch Diameter
8.5 in
Pitch Diameter
8.5 in (5V)
Face Width
4.438 in
5VX Pitch Diameter
8.5 in
Bore Diameter
2 in
Minimum Bore Diameter
7/8 in
For Bushing Size
E

Details

Number of Grooves
6
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Weight
26.7 lb
Material Fabrication
Cast
Bore Type
Bushed
For V-Belt Type
Banded, Cogged, Wedge
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
5V850

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 8.5 in, 5VX Pitch Diameter 8.5 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.