Zoro Homepage

V-Belt Pulley, Cast Iron, 8.9 in OD

  • Mfr # 3C85E

  • Zoro # G710987025


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
3
Bore Type
Bushed
Weight
24.5 lb
Material
Cast Iron
Material Fabrication
Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C85E
Zoro #
G710987025
UPC #
00195057179554
Country of Origin
China

Dimensions

Outside Diameter
8.9 in
For Belt Trade Size
C, CX
Face Width
3.375 in
CX Pitch Diameter
8.5 in
Pitch Diameter
8.5 in (C)
C Pitch Diameter
8.5 in
Maximum Bore Diameter
3 1/2 in
For Bushing Size
E
Minimum Bore Diameter
7/8 in
Overall Width
3 1/2 in
Length through Bore
2 5/8 in

Details

Number of Grooves
3
Item
V-Belt Pulley
Bore Type
Bushed
Weight
24.5 lb
Material
Cast Iron
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
C85

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 8.5 in, CX Pitch Diameter 8.5 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.