Zoro Homepage

V-Belt Pulley, Cast Iron, 9.4 in OD

  • Mfr # 1C90SF

  • Zoro # G610987040


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Material Fabrication
Cast
For Belt Trade Size
C, CX
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C90SF
Zoro #
G610987040
UPC #
00195057179134
Country of Origin
China

Dimensions

For Belt Trade Size
C, CX
Face Width
1.375 in
Outside Diameter
9.4 in
CX Pitch Diameter
9 in
Pitch Diameter
9 in (C)
C Pitch Diameter
9 in
Maximum Bore Diameter
2 15/16 in
Minimum Bore Diameter
1/2 in
For Bushing Size
SF
Overall Width
2 1/16 in
Length through Bore
2 in

Details

Number of Grooves
1
Material Fabrication
Cast
Item
V-Belt Pulley
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Bushed
Weight
12.8 lb
For V-Belt Type
Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Webbed
Pulley Industry Number
C90

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 9 in, CX Pitch Diameter 9 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.