Zoro Homepage

V-Belt Pulley, Cast Iron, 9.75 in OD

  • Mfr # 65V975E

  • Zoro # G010987114


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
6
Overall Width
4 7/16 in
Maximum Bore Diameter
3 1/2 in
Weight
33.8 lb
Material Fabrication
Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65V975E
Zoro #
G010987114
UPC #
00195057183643
Country of Origin
China

Dimensions

Overall Width
4 7/16 in
Maximum Bore Diameter
3 1/2 in
For Belt Trade Size
5V, 5VX
Face Width
4.438 in
Length through Bore
2 5/8 in
Outside Diameter
9.75 in
5V Pitch Diameter
9.75 in
Pitch Diameter
9.75 in (5V)
5VX Pitch Diameter
9.75 in
Bore Diameter
2 in
For Bushing Size
E
Minimum Bore Diameter
7/8 in

Details

Number of Grooves
6
Weight
33.8 lb
Material Fabrication
Cast
Item
V-Belt Pulley
Bore Type
Bushed
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Banded, Cogged, Wedge
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
5V975

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 9.75 in, 5VX Pitch Diameter 9.75 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.