Zoro Homepage

V-Belt Pulley, Cast Iron, 9.9 in OD

  • Mfr # 3C95E

  • Zoro # G110986987


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
3
Weight
29.1 lb
Face Width
3.375 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Outside Diameter
9.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C95E
Zoro #
G110986987
UPC #
00195057179578
Country of Origin
China

Dimensions

Face Width
3.375 in
Outside Diameter
9.9 in
For Belt Trade Size
C, CX
CX Pitch Diameter
9.5 in
C Pitch Diameter
9.5 in
Pitch Diameter
9.5 in (C)
Maximum Bore Diameter
3 1/2 in
For Bushing Size
E
Minimum Bore Diameter
7/8 in
Overall Width
3 1/2 in
Length through Bore
2 5/8 in

Details

Number of Grooves
3
Weight
29.1 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Bushed
Item
V-Belt Pulley
Material Fabrication
Cast
Material
Cast Iron
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Plain
Pulley Industry Number
C95

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 9.5 in, CX Pitch Diameter 9.5 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.