V-Belt Pulley, Cast Iron, Fixed
Mfr # 2AK104X1-3/8
Zoro # G210985163
product price: $82.89
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Hub Type
One Side
Material Fabrication
Cast
Includes
Set Screw
Bore Type
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AK104X1-3/8
Zoro #
G210985163
UPC #
-
Country of Origin
United States
Dimensions
Face Width
1.38 in
Bore Diameter
1 3/8 in
Length through Bore
1 19/32 in
3L Pitch Diameter
9.66 in
For Belt Trade Size
3L, 4L, A, AX
Outside Diameter
10.25 in
Hub Diameter
2 1/2 in
A Pitch Diameter
10 in
Pitch Diameter
10 in (4L, A), 9.66 in (3L)
4L Pitch Diameter
10 in
Maximum Bore Diameter
1 11/16 in
AX Pitch Diameter
10 in
Overall Width
1 3/4 in
Keyway Depth
5/32 in
Keyway Width
5/16 in
Description
V-Belt Pulley, 3L Pitch Diameter 9.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, AX Pitch Diameter 10 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/8 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.