Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK104X1

  • Zoro # G310985155


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Hub Type
One Side
A Pitch Diameter
10 in
Hub Diameter
2 1/2 in
3L Pitch Diameter
9.66 in
Outside Diameter
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK104X1
Zoro #
G310985155
UPC #
00195057089402
Country of Origin
China

Dimensions

A Pitch Diameter
10 in
Hub Diameter
2 1/2 in
3L Pitch Diameter
9.66 in
Outside Diameter
10.25 in
For Belt Trade Size
3L, 4L, A, AX
Pitch Diameter
10 in (4L, A), 9.66 in (3L)
Bore Diameter
1 in
Overall Width
1 3/4 in
Length through Bore
1 19/32 in
Face Width
1.38 in
4L Pitch Diameter
10 in
Maximum Bore Diameter
1 11/16 in
AX Pitch Diameter
10 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Hub Type
One Side
Weight
9.4 lb
Material
Cast Iron
Item
V-Belt Pulley
Number of Set Screws
1
Includes
Set Screw
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Grooves
2
Bore Type
Fixed
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2AK104
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter 9.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, AX Pitch Diameter 10 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.