Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK114X1-3/16

  • Zoro # G110985225


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Face Width
1.38 in
Outside Diameter
11.25 in
Length through Bore
1 19/32 in
Overall Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK114X1-3/16
Zoro #
G110985225
UPC #
00195057089464
Country of Origin
China

Dimensions

Face Width
1.38 in
Outside Diameter
11.25 in
Length through Bore
1 19/32 in
Overall Width
1 3/4 in
Bore Diameter
1 3/16 in
3L Pitch Diameter
10.66 in
For Belt Trade Size
3L, 4L, A, AX
Hub Diameter
2 1/2 in
Pitch Diameter
10.66 in (3L), 11 in (4L, A)
A Pitch Diameter
11 in
4L Pitch Diameter
11 in
AX Pitch Diameter
11 in
Maximum Bore Diameter
1 11/16 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Material
Cast Iron
Hub Type
One Side
Number of Grooves
2
Bore Type
Fixed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Includes
Set Screw
Weight
11 lb
Material Fabrication
Cast
Item
V-Belt Pulley
Number of Set Screws
1
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2AK114
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter 10.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11 in, AX Pitch Diameter 11 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.