Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK114X1-3/8

  • Zoro # G810985174


product price: $94.99
/ea
Free Shipping & Returns

Key Features

3L Pitch Diameter
10.66 in
Outside Diameter
11.25 in
Material
Cast Iron
For Belt Trade Size
3L, 4L, A, AX
Length through Bore
1 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK114X1-3/8
Zoro #
G810985174
UPC #
00195057089471
Country of Origin
China

Dimensions

3L Pitch Diameter
10.66 in
Outside Diameter
11.25 in
For Belt Trade Size
3L, 4L, A, AX
Length through Bore
1 19/32 in
Hub Diameter
2 1/2 in
Face Width
1.38 in
A Pitch Diameter
11 in
Bore Diameter
1 3/8 in
Overall Width
1 3/4 in
Pitch Diameter
10.66 in (3L), 11 in (4L, A)
4L Pitch Diameter
11 in
Maximum Bore Diameter
1 11/16 in
AX Pitch Diameter
11 in
Keyway Depth
5/32 in
Keyway Width
5/16 in

Description

V-Belt Pulley, 3L Pitch Diameter 10.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11 in, AX Pitch Diameter 11 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.