Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK114X1

  • Zoro # G010985172


product price: $94.99
/ea
Free Shipping & Returns

Key Features

3L Pitch Diameter
10.66 in
A Pitch Diameter
11 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Grooves
2
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK114X1
Zoro #
G010985172
UPC #
-
Country of Origin
China

Dimensions

3L Pitch Diameter
10.66 in
A Pitch Diameter
11 in
Length through Bore
1 19/32 in
Overall Width
1 3/4 in
Outside Diameter
11.25 in
Pitch Diameter
10.66 in (3L), 11 in (4L, A)
Hub Diameter
2 1/2 in
Bore Diameter
1 in
Face Width
1.38 in
For Belt Trade Size
3L, 4L, A, AX
4L Pitch Diameter
11 in
AX Pitch Diameter
11 in
Maximum Bore Diameter
1 11/16 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Grooves
2
Includes
Set Screw
Number of Set Screws
1
Material
Cast Iron
Material Fabrication
Cast
Item
V-Belt Pulley
Weight
11 lb
Hub Type
One Side
Bore Type
Fixed
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2AK114
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter 10.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11 in, AX Pitch Diameter 11 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.