Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK124X1-3/16

  • Zoro # G310985438


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 3/4 in
Length through Bore
1 19/32 in
A Pitch Diameter
12 in
Material Fabrication
Cast
For Belt Trade Size
3L, 4L, A, AX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK124X1-3/16
Zoro #
G310985438
UPC #
00195057089525
Country of Origin
China

Dimensions

Overall Width
1 3/4 in
Length through Bore
1 19/32 in
A Pitch Diameter
12 in
For Belt Trade Size
3L, 4L, A, AX
Bore Diameter
1 3/16 in
Face Width
1.38 in
Outside Diameter
12.25 in
Hub Diameter
2 1/2 in
Pitch Diameter
11.66 in (3L), 12 in (4L, A)
3L Pitch Diameter
11.66 in
4L Pitch Diameter
12 in
Maximum Bore Diameter
1 11/16 in
AX Pitch Diameter
12 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Item
V-Belt Pulley
Material Fabrication
Cast
Number of Set Screws
1
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Hub Type
One Side
Includes
Set Screw
Number of Grooves
2
Material
Cast Iron
Weight
12.2 lb
Bore Type
Fixed
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2AK124
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter 11.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 12 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 12 in, AX Pitch Diameter 12 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.