Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK124X1-7/16

  • Zoro # G810985358


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material Fabrication
Cast
Length through Bore
1 19/32 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Diameter
1 7/16 in
A Pitch Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK124X1-7/16
Zoro #
G810985358
UPC #
00195057089532
Country of Origin
China

Dimensions

Length through Bore
1 19/32 in
Bore Diameter
1 7/16 in
A Pitch Diameter
12 in
For Belt Trade Size
3L, 4L, A, AX
3L Pitch Diameter
11.66 in
Hub Diameter
2 1/2 in
Pitch Diameter
11.66 in (3L), 12 in (4L, A)
Face Width
1.38 in
Overall Width
1 3/4 in
Outside Diameter
12.25 in
4L Pitch Diameter
12 in
Maximum Bore Diameter
1 11/16 in
AX Pitch Diameter
12 in
Keyway Depth
3/16 in
Keyway Width
3/8 in

Details

Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Set Screws
1
Hub Type
One Side
Number of Grooves
2
Weight
12.1 lb
Includes
Set Screw
Item
V-Belt Pulley
Bore Type
Fixed
Material
Cast Iron
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2AK124
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter 11.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 12 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 12 in, AX Pitch Diameter 12 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.