Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK124X1

  • Zoro # G710985366


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Includes
Set Screw
Number of Grooves
2
Material
Cast Iron
Pitch Diameter
11.66 in (3L), 12 in (4L, A)
Hub Type
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2AK124X1
Zoro #
G710985366
UPC #
00195057089518
Country of Origin
China

Dimensions

Pitch Diameter
11.66 in (3L), 12 in (4L, A)
Overall Width
1 3/4 in
Face Width
1.38 in
For Belt Trade Size
3L, 4L, A, AX
3L Pitch Diameter
11.66 in
A Pitch Diameter
12 in
Length through Bore
1 19/32 in
Hub Diameter
2 1/2 in
Outside Diameter
12.25 in
Bore Diameter
1 in
Maximum Bore Diameter
1 11/16 in
4L Pitch Diameter
12 in
AX Pitch Diameter
12 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Includes
Set Screw
Number of Grooves
2
Material
Cast Iron
Hub Type
One Side
Bore Type
Fixed
Number of Set Screws
1
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
11.85 lb
Item
V-Belt Pulley
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2AK124
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter 11.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 12 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 12 in, AX Pitch Diameter 12 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.