Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK134X1-3/16

  • Zoro # G610985442


product price: $109.99
/ea
Free Shipping & Returns

Key Features

3L Pitch Diameter
12.66 in
Pitch Diameter
12.66 in (3L), 13 in (4L, A)
Includes
Set Screw
Number of Set Screws
1
Overall Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK134X1-3/16
Zoro #
G610985442
UPC #
00195057089556
Country of Origin
China

Dimensions

3L Pitch Diameter
12.66 in
Pitch Diameter
12.66 in (3L), 13 in (4L, A)
Overall Width
1 3/4 in
Outside Diameter
13.25 in
For Belt Trade Size
3L, 4L, A, AX
Bore Diameter
1 3/16 in
A Pitch Diameter
13 in
Length through Bore
1 19/32 in
Hub Diameter
2 1/2 in
Face Width
1.38 in
Maximum Bore Diameter
1 11/16 in
AX Pitch Diameter
13 in
4L Pitch Diameter
13 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Includes
Set Screw
Number of Set Screws
1
Material
Cast Iron
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Hub Type
One Side
Material Fabrication
Cast
Weight
13.7 lb
Number of Grooves
2
Bore Type
Fixed
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2AK134
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter 12.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 13 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 13 in, AX Pitch Diameter 13 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.