Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2AK134X1-7/16

  • Zoro # G510985399


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 3/4 in
3L Pitch Diameter
12.66 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Grooves
2
Bore Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK134X1-7/16
Zoro #
G510985399
UPC #
00195057089563
Country of Origin
China

Dimensions

Overall Width
1 3/4 in
3L Pitch Diameter
12.66 in
Face Width
14 in
Bore Diameter
1 7/16 in
Pitch Diameter
12.66 in (3L), 13 in (4L, A)
Hub Diameter
2 1/2 in
Length through Bore
1 19/32 in
For Belt Trade Size
3L, 4L, A, AX
Outside Diameter
13.25 in
A Pitch Diameter
13 in
AX Pitch Diameter
13 in
Maximum Bore Diameter
1 11/16 in
4L Pitch Diameter
13 in
Keyway Width
3/8 in
Keyway Depth
3/16 in

Details

Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Grooves
2
Bore Type
Fixed
Number of Set Screws
1
Material
Cast Iron
Includes
Set Screw
Material Fabrication
Cast
Hub Type
One Side
Weight
13.4 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2AK134
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter 12.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 13 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 13 in, AX Pitch Diameter 13 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.