V-Belt Pulley, Cast Iron, Fixed
Mfr # 2AK144X1
Zoro # G010985370
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Material Fabrication
Cast
Includes
Set Screw
Hub Diameter
2 1/2 in
Weight
14 lb
Bore Type
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AK144X1
Zoro #
G010985370
UPC #
00195057089587
Country of Origin
China
Dimensions
Hub Diameter
2 1/2 in
Pitch Diameter
13.66 in (3L), 14 in (4L, A)
Overall Width
1 3/4 in
For Belt Trade Size
3L, 4L, A, AX
Face Width
1.38 in
Bore Diameter
1 in
A Pitch Diameter
14 in
Outside Diameter
14.25 in
Length through Bore
1 19/32 in
3L Pitch Diameter
13.66 in
AX Pitch Diameter
14 in
4L Pitch Diameter
14 in
Maximum Bore Diameter
1 11/16 in
Keyway Depth
1/8 in
Keyway Width
1/4 in
Description
V-Belt Pulley, 3L Pitch Diameter 13.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 14 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 14 in, AX Pitch Diameter 14 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.